Pressure sprayer, LaboPlast®
Catalog # 215-6550
Supplier: BURKLE
Specifications
- Ext.Ø:142 mm
- Capacity:1500 ml
- Height:315 mm
- Pk:1
Specifications
About this item
Media-contacting parts PP, PE, glass-fibre-reinforced PA, V2A, FKM, bottle made of HDPE.
- Nozzle diameter 0,6 mm
- Adjustable spray jet
- Graduations up to 1500 ml
- Temperature max. 30 °C
- Spraying lance extension 30 cm available as accessory
Pressure sprayer, robust industrial quality for disinfection, cleaning, plant protection, thin layer chromatography, technical and sanitary use. The hand pump is used to produce a pressure of up to 4 bar in the container. Spraying can then take place by pressing a button.