Photographic trays, LaboPlast®
BURK4206-2030
: BURKLE
- Colour:Red
- Height:105 mm
- Base:310×410 mm
- Pk:1
Made of PVC.
- Thick sides, shatterproof
- Largely resistant to acids and alkalis
- Not suitable for temperature controlled cupboards or dishwashers
- Temperature resistant from −30 °C up to +60 °C max.