Gas washing bottles, DURAN®
SCOT257030109
- Ext.Ø:60 mm
- NS:29/32
- Capacity:350 ml
- Height:250 mm
- Pk:1
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
With sealed-in fritted dis, with standard ground joint and cap.