Fluid bed dryer, TG 200
Catalog # RETS70.760.0001
Supplier: Retsch GmbH
Specifications
- Flow rate:185 m³/h
- Material feed size:> 100 µm*
- Description:TG 200 fluid bed dryer
- Weight:21 kg
- W×D×H:400×480×1000 mm
- Pk:1
Specifications
About this item
The TG 200 fluid bed dryer is used in quality control, sample preparation and research departments. It allows the gentle drying of organic, inorganic, chemical or pharmaceutical bulk materials without localised overheating.
- Gentle drying, dispersing and mixing also of temperature sensitive materials
- Very short drying times (~ 5 to 20 min)
- Powerful fan for optimal air throughput
- Easy handling
- Interval operation for better mixing of the fluidised bed
- Wide range of accessories including various containers
- Memory for up to 9 SOPs
- Brushless motor provides long service life
The powerful fan of the fluid bed dryer ensures optimal air throughput so that the products to be dried are loosened up and thoroughly mixed resulting in short drying times. With the interval operation the fluidized bed is mixed even better.
Temperature, drying time and air volume can be set digitally and adjusted continuously. Suitable materials can be coarse, fine, crystalline, fibrous or leafy.