Tapes, lead foil, 420
Catalog # MMMA4202533
Supplier: 3M
Specifications
- Width:24,0 mm
- Description:Tape 3M™, lead foil backing with a green rubber adhesive
- Pk:1 Roll
Specifications
About this item
This lead foil tape has a lead foil backing with a green rubber adhesive and a clear, easy-release film liner.
- Good conformability
- Resists flame, moisture, weather and UV degradation
- Electrically and thermally conductive
- Strong acid and base resistance
- Acts as a radiation barrier
- Can be die-cut into specific shapes
The tape is used as a maskant in electroplating and as a moisture and radiation barrier in certain applications. The lead foil backing provides good conformability and has electrically- and thermally-conductive properties.
Length: 33,0 m
Colour: Silver