Stirring spatula
Catalog # 442-4161
Supplier: Brand
Specifications
- Length:260 mm
- Blade width:16 mm
- Pk:5
Specifications
About this item
HDPE coated steel core. Stirring spatula with two differently shaped spatula ends (approx. 16 mm wide).
Steel core Ø: 7 mm.