Order Entry
Finland
ContactUsLinkComponent
 
Glycerine 99.6% ACS
    
 
undefined
Glycerine 99.6% ACS
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    EPA Safer Chemical Solvent (Green Circle Rating)

 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4700 to 1.4750 (20°C, 589 nm)
  • Water:
    ≤0.5 % (K.F.)
  • GC:
    ≥99.5 %
  • Color scale:
    ≤10 APHA
  • Residue after ignition:
    ≤0.005 %
  • Substance darkened by H2SO4:
    Passes test
  • Sulfate (SO4):
    ≤10 ppm
  • Chlorinated cmpds (as Cl):
    ≤0.003 %
  • Heavy metals (as Pb):
    ≤2 ppm
  • Impurity:
    (Acrolein and glucose) Passes test
  • Fatty acid esters:
    ≤0.05 % (as Butyric acid)
  • Neutrality:
    Passes test