Order Entry
Finland
ContactUsLinkComponent
 
Acetone, anhydrous (max. 0.01% H₂O) ≥99.8%
    
 
undefined
Acetone, anhydrous (max. 0.01% H₂O) ≥99.8%
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

 

 

  • Purity (GC):
    Min. 99.8 %
  • Acidity:
    Max. 0.0005 meq/g
  • Residue on evaporation:
    Max. 0.0005 %
  • Water:
    Max. 0.0100 %