Order Entry
Finland
ContactUsLinkComponent
 
Acetone 99.6% ACS
    
 
undefined
Acetone 99.6% ACS
    

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.5 % (K.F.)
  • Solubility:
    (in water) Passes test
  • GC:
    ≥99.5 %
  • UV:
    at 330 nm A: ≤1
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Isopropyl alcohol:
    ≤0.05 %
  • Titrable acid:
    ≤0.0003 meq/g
  • Titrable base:
    ≤0.0006 meq/g
  • Aldehyde (HCHO):
    ≤0.002 %
  • Methanol:
    ≤0.05 %
  • KMnO4-reducing substance:
    Passes test