Order Entry
Finland
ContactUsLinkComponent
 
Acetone, extra dry 99.8%, AcroSeal®
    
 
undefined
Acetone, extra dry 99.8%, AcroSeal®
    
 

 

  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental certification:
    Chem21 Solvent Selection Guide recommended after discussion

 

 

  • Appearance:
    Clear liquid
  • Water:
    ≤0.005 % (Coulometric)
  • GC:
    ≥99.75 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity (CH3COOH):
    ≤0.003 %