Order Entry
Finland
ContactUsLinkComponent
di-Sodium tetraborate decahydrate 99.5+% ACS
Health
Irritant
di-Sodium tetraborate decahydrate 99.5+% ACS
Certificates
undefined
Health
Irritant
di-Sodium tetraborate decahydrate 99.5+% ACS
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • pH:
    9.15 to 9.20 (0.01 M solution at 25.0°C)
  • Titration with NaOH:
    99.5 to 105.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together