Order Entry
Finland
ContactUsLinkComponent
Methylamine 40% in aqueous solution, extra pure
Irritant
Corrosive
Flammable
Methylamine 40% in aqueous solution, extra pure
Certificates
undefined
Irritant
Corrosive
Flammable
Methylamine 40% in aqueous solution, extra pure

Specification Test Results

  • Appearance:
    Clear colorless Solution
  • Titration with HClO4:
    40 to 43 %
  • HPLC:
    ≥96.0 %
  • GC:
    ≥99.50 %
  • Color scale:
    ≤50 APHA
  • Chloride (Cl):
    ≤1 ppm
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤0.1 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Free amine:
    ≤0.01 % (as CH3NH2)

Specification Test Results

Related Information