Order Entry
Finland
ContactUsLinkComponent
VWR® Mini Blot, 3-D Shaker
VWR® Mini Blot, 3-D Shaker
Supplier:  VWR Collection
Certificates
undefined
VWR® Mini Blot, 3-D Shaker
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 700-0245
  • Model:
  • Mini blot shaker
  • Shaking motion:
  • 3-D
  • Speed:
  • Fixed 20 min⁻¹
  • Angle:
  • 5° (fixed)
  • W×D×H:
  • 240×171×150 mm
  • Operating temperature:
  • Ambient +4...65 °C
  • Platform W×D:
  • 200×165 mm
  • Weight:
  • 0,88 kg
  • Max. load:
  • 0,8 kg

Specifications