Diaphragm Vacuum Pumps LABOPORT® SD
Supplier: KNF
Certificates
About this item
Chemically resistant, oil-free diaphragm vacuum pump featuring PTFE heads, PTFE-coated diaphragms and FFPM valves. An integrated self-drying system prevents the accumulation of condensates within the pump heads. Ideal for applications with exceedingly wet vapors.
- Clean, 100% oil-free operation
- Corrosion-resistant PTFE/FFPM flowpath
- Ideal for extremely aggressive/corrosive gases and vapors
- Compact, quiet and reliable
- Self-drying system removes condensate without affecting the vacuum level
- Maintenance-free
Integrated KNF self-drying system ensures that condensate is quickly removed from the pump heads without the vacuum being altered. This significantly reduces process time and preserves the pump heads.
Ordering information: Includes ready-to-connect, chemically resistant diaphragm vacuum pump with a mains switch, mains cable, fully automatic self-drying system and PTFE hose attachments.
Caution: Flow rate at atmospheric pressure
Specifications
- Catalog No:
- 181-3471
- 181-3477
- 181-3472
- Model:
- N 820.3 FT.40.18
- N 860.3 FT.40.18
- N 840.3 FT.40.18
- Flow rate:
- 20 l/min
- 60 l/min
- 34 l/min
- Protection class:
- IP 44
- IP 54
- IP 44
- Hose connection:
- ID 10
- ID 12
- ID 10
- W×D×H:
- 177×312×220 mm
- 291×331×278 mm
- 189×341×239 mm
- Weight:
- 9,6 kg
- 14,8 kg
- 12,9 kg
- Ultimate vacuum:
- 10 mbar (abs.), max.
- 4 mbar (abs.), max.
- 10 mbar (abs.), max.
- Operating pressure:
- 1,0 bar
- 1,0 bar
- 1,0 bar