VWR®, Digital Timer, Three Channels
Digital timer, three channels, White, ±0,01 % (3 s), 62×18×118 mm
609-0137
This 3-channel timer can be switched to a 12- or 24-hour clock.
- Counts up or down for 19 hours, 59 minutes, 59 seconds
- Remembers last time set
- Lay flat on a bench, use the flip-open stand for a vertical view, carry it on a lab coat with the convenient pocket clip, or use the magnetic back for metal surface attachment
: Featuring a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
: Requires two LR44 batteries (included).
: Supplied with flip-open stand, magnetic back and pocket clip.
- Colour:White
- Description:Digital timer, three channels
- Seq:01
- W×D×H:62×18×118 mm
- Accuracy:±0,01 % (3 s)



