Chemically-resistant liquid pumps LIQUIPORT®
Supplier: KNF
Certificates
About this item
These diaphragm liquid pumps work quietly and with little vibration to pump neutral and aggressive liquids. Application: Transferring liquids.
- Good chemical resistance
- Self priming
- Maintenance free, protected against dry running
- Standby mode
- Maximum pressure limiting
- Flow rate from 0,2 up to 3 L/min/Pressure head 10 mWg, suction head 3 mWg
- Pump heads available in PP, PVDF or PTFE, diaphragms available in PTFE, valves in FFKM
- Pressure head also available for 60 mWg on request
- Flow rate can either be set manually (Version S) or both
S version:
With adjustable displacement quantity Manual operation
Adjustable from 10 to 100%
Standby mode
Maximum pressure limitation
RC version:
With adjustable displacement quantity, choice of manual operation or external contro
This version includes all the functions of the S version, and additionally:
Analogue control, 0 to 10 V from 0 to 100%
Start/stop control TTL contacts
Output signal for error reporting
Cable for external control
With adjustable displacement quantity. Manual operation.
Specifications
- Catalog No:
- 181-0137
- 181-3923
- 181-0133
- 181-0126
- 181-3922
- 181-0127
- 181-0122
- 181-3925
- 181-0123
- 181-0134
- 181-3924
- 224-0173
- 181-0130
- 181-0131
- 181-0135
- 181-0124
- 224-0172
- 181-0128
- 181-0125
- 181-0129
- 224-0175
- 224-0174
- 181-0132
- 181-0136
- Model:
- NF 1.300
- NF 100
- NF 1.300
- NF 100
- NF 100
- NF 100
- NF 100
- NF 300
- NF 100
- NF 300
- NF 300
- NF 1.100
- NF 300
- NF 300
- NF 300
- NF 1.100
- NF 1.100
- NF 1.100
- NF 1.100
- NF 1.100
- NF 1.300
- NF 1.300
- NF 1.300
- NF 1.300
- Flow rate:
- 0,5 - 3,0 l/min
- 0,2 - 1,3 l/min
- 0,5 - 3,0 l/min
- 0,2 - 1,3 l/min
- 0,2 - 1,3 l/min
- 0,2 - 1,3 l/min
- 0,2 - 1,3 l/min
- 0,5 - 3,0 l/min
- 0,2 - 1,3 l/min
- 0,5 - 3,0 l/min
- 0,5 - 3,0 l/min
- 0,2 - 1,3 l/min
- 0,5 - 3,0 l/min
- 0,5 - 3,0 l/min
- 0,5 - 3,0 l/min
- 0,2 - 1,3 l/min
- 0,2 - 1,3 l/min
- 0,2 - 1,3 l/min
- 0,2 - 1,3 l/min
- 0,2 - 1,3 l/min
- 0,5 - 3,0 l/min
- 0,5 - 3,0 l/min
- 0,5 - 3,0 l/min
- 0,5 - 3,0 l/min
- Permitted liquid temperature:
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- 5...80 °C
- Permitted ambient temperature:
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- 5...40 °C
- Motor:
- 24 W
- 12 W
- 24 W
- 12 W
- 12 W
- 12 W
- 12 W
- 24 W
- 12 W
- 24 W
- 24 W
- 18 W
- 24 W
- 24 W
- 24 W
- 18 W
- 18 W
- 18 W
- 18 W
- 18 W
- 24 W
- 24 W
- 24 W
- 24 W
- Power:
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- 100 - 230 V/50 - 60 Hz
- Pressure height:
- 60 mWs
- 10 mWs
- 60 mWs
- 10 mWs
- 10 mWs
- 10 mWs
- 10 mWs
- 10 mWs
- 10 mWs
- 10 mWs
- 10 mWs
- 60 mWs
- 10 mWs
- 10 mWs
- 10 mWs
- 60 mWs
- 60 mWs
- 60 mWs
- 60 mWs
- 60 mWs
- 60 mWs
- 60 mWs
- 60 mWs
- 60 mWs
- Suction height:
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- 3 mWC
- Weight:
- 1,5 kg
- 1,0 kg
- 1,5 kg
- 1,0 kg
- 1,0 kg
- 1,0 kg
- 1,0 kg
- 1,5 kg
- 1,0 kg
- 1,5 kg
- 1,5 kg
- 1,0 kg
- 1,5 kg
- 1,5 kg
- 1,5 kg
- 1,0 kg
- 1,0 kg
- 1,0 kg
- 1,0 kg
- 1,0 kg
- 1,5 kg
- 1,5 kg
- 1,5 kg
- 1,5 kg