Order Entry
Finland
ContactUsLinkComponent
Optical polarimeter
Optical polarimeter
Catalog # 635-0479
Supplier:  BELLINGHAM STANLEY
undefined
Optical polarimeter
Catalog # 635-0479
Supplier:  BELLINGHAM STANLEY

Specifications

  • Model:
    D7
  • Light source:
    LED
  • Description:
    Optical polarimeter with internal LED source, UK-Plug
  • Seq:
    02
  • W×D×H:
    150×410×300 mm
  • Angular scale accuracy:
    ±0,05 °A
  • Angular scale range:
    0 − 360 °A
  • Angular scale resolution:
    0,05 °A
  • Sugar scale accuracy:
    ±0,1 °Z
  • Sugar scale range:
    −30…+130 °Z
  • Weight:
    5 kg
  • Pk:
    1

Specifications

About this item

The D7 is an optical polarimeter for laboratories, with low sample through put, or as a teaching tool in academia.

  • Angular and sugar scale for tubes up to 220 mm
  • Incorporates a Vernier drum for accurate readings
  • Integral LED light source with intensity control
Delivery: Supplied with one 200 mm sample tube.