Order Entry
Finland
ContactUsLinkComponent
Hybridisation apparatus, Big Shot III™ and Little Shot III™
Hybridisation apparatus, Big Shot III™ and Little Shot III™
Supplier:  BOEKEL SCIENTIFIC
Certificates
undefined
Hybridisation apparatus, Big Shot III™ and Little Shot III™
Supplier:  BOEKEL SCIENTIFIC

Specifications

  • Catalog No:
  • 731-0511
  • 731-0512
  • Model:
  • Big Shot III™
  • Big Shot III™
  • Temperature range:
  • Ambient +10…100 °C
  • Ambient +10…100 °C
  • Stability:
  • ±0,2 °C
  • ±0,2 °C
  • Temperature set range:
  • 0...100 °C
  • 0...100 °C
  • Power:
  • 325 W
  • 325 W
  • Variable speed:
  • 5 - 60 min⁻¹
  • 5 - 60 min⁻¹
  • Heat-up time - ambient to 65 °C:
  • 30 min
  • 30 min
  • Bottle capacity:
  • Ten 35×300 mm, or ten 35×225 mm, or twenty 35×150 mm, or twenty 35×100 mm bottles
  • Ten 35×300 mm, or ten 35×225 mm, or twenty 35×150 mm, or twenty 35×100 mm bottles
  • Ext. W×D×H:
  • 400×445×457 mm
  • 400×445×457 mm
  • Int. W×D×H:
  • 337×248×241 mm
  • 337×248×241 mm
  • Weight:
  • 19 kg
  • 19 kg

Specifications

Glass Hybridisation Bottles for Big Shot III™ and Little Shot III™

Product Information