Order Entry
Finland
ContactUsLinkComponent
 
Rotor beater mills, SR 300
Catalog # 412-0259
Supplier:  Retsch GmbH
undefined
Rotor beater mills, SR 300
Catalog # 412-0259
Supplier:  Retsch GmbH

Specifications

  • Final fineness:
    <50 µm
  • Material feed size:
    <15 mm*
  • Throughput:
    Up to 360 kg/h
  • Description:
    SR 300, stainless steel, 200 - 240 V 50/60 Hz motor
  • Model:
    SR 300
  • Grinding chamber material:
    Stainless steel
  • Motor speed 50 Hz:
    8100
  • Power supply:
    200 - 240 V 50/60 Hz
  • Weight:
    ~95 kg (with base frame)
  • W×D×H with base frame:
    560×700×1200 mm
  • Pk:
    1

Specifications

About this item

The SR 300 mill is suitable for coarse and fine size reduction or de-agglomeration either in batches or continuously. It is a high throughput mill that can process soft and medium hard materials. The mill is used for applications in the environmental, chemical, pharmaceutical and agricultural sectors. The design includes a number of safety features such as an interlock on the quick action door that activates the motor brake, bringing the rotor to a halt in less than 0,5 seconds. It also features an access barrier and splash back protection in the hopper.

  • High throughput
  • High final fineness in a single process step
  • Easy cleaning and exchanging of sieve and grinding inserts
  • Wide range of sieve and accessories
  • Quick action door lock and motor brake

* Depending on feed material and accessories used

Ordering information: Please order base frame if required, and sieve frame or grinding insert and sieves separately. Other 360° ring sieves as well as 180° frame and grinding tools on request.
Delivery: Supplied with rotor beater, filter hose (240 mm) and stainless steel collecting receptacle.
Caution: * Depending on feed material and accessories used.

Stainless steel sieves

Product Information