Order Entry
Finland
ContactUsLinkComponent
Pocket thermo-hygrometer, testo 605-H1
Pocket thermo-hygrometer, testo 605-H1
Catalog # 620-3312
Supplier:  Testo
undefined
Pocket thermo-hygrometer, testo 605-H1
Catalog # 620-3312
Supplier:  Testo

Specifications

  • Range:
    0…50 °C; 5 - 95 % RH; −20…+50 °C Td
  • Resolution:
    0,1 °C; 0,1 % RH
  • Weight:
    75 g
  • W×D×H:
    180×37×36 mm
  • Accuracy:
    ±0,5 °C; ±3,0 % RH
  • Pk:
    1

Specifications

About this item

The testo 605-H1 is a compact and accurate instrument, which permits temperature, humidity and dew point measurements. A stable sensor guarantees correct results, even after long use.

  • For use in ducts
  • Automatic off function
  • Swivel head for easy reading of values

Fixed probe (Lר: 125×12 mm).

W×D×H: 180×37×36 mm

Weight: 75 g

Delivery: Supplied with duct holder, including multi-function clip and three AAA batteries for about 1000 hours of use, which switches off after ten minutes.
Caution: Td = Dew point.