Order Entry
Finland
ContactUsLinkComponent
 
Professional upright freezers, GGPv
  472-1058
 :  Liebherr
undefined
Professional upright freezers, GGPv
  472-1058
 :  Liebherr

 

  • W×D×H ext.:
    700×830×2150 mm
  • Capacity:
    630 L
  • Description:
    Upright freezer, GGPv 6570
  • Seq:
    03
  • Model:
    GGPv 6570
  • Cat. No.:
    472-1058
  • Alarm:
    Audible and visual
  • Defrost:
    Automatic
  • Display:
    Digital
  • Door lock:
    Yes
  • Door type:
    1 solid door
  • Shelves/drawers:
    4 plastic coated wire shelves
  • Weight:
    142 kg
  • Pk:
    1
  • W×D×H int.:
    510×650×1550 mm
  • Temperature:
    −10...−26 °C

 

 

Commercial freezer models featuring automatic defrost.

  • Indirect forced air cooling
  • Electronic temperature controller with digital display, temperature and alarms
  • Insulation 83 mm (temperature guaranteed at 43 °C)
  • Automatic defrosting with evaporation of condensates
  • Doors remain open at 90° and are self closing at less that 60°; reversible and lockable

Temperature range: from −10 to −26 °C.

 : These freezer cabinets are delivered with adjustable feet (150 to 180 mm), except models GGPV6570 and GGPV1470 which are supplied with castors. Model GGPV1490 and GGPV6590 have a foot pedal to open door(s), alarm event recording and 3 storage programmes.