Universal freezer, ventilated, NoFrost
Catalog # 471-0408
Supplier: Liebherr
Specifications
- W×D×H ext.:600×630×850 mm
- Capacity:91 l
- Description:Ventilated freezer GN1056, Premium A
- Seq:01
- Model:GN 1056
- Cat. No.:471-0408
- Alarm:Audible and visual
- Defrost:+
- Display:Digital
- Shelves/drawers:3 drawers
- Pk:1
- Temperature:−20 °C
Specifications
About this item
GN series no-frost laboratory freezer.
- With cooling accumulators
- SuperFrost function, temperature alarm
- Automatic defrosting
- Interchangeable door hinge
Temperature: −20 °C