Liquid nitrogen storage vessels, GT
Supplier: Air Liquide
Certificates
About this item
Aluminium vessels designed for long term storage of biological samples in straws or cryo-vials. Two ranges are available the GT long time range (∅ neck ≥50 mm) and the GT large capacity range (∅ neck ≥80 mm).
- Maximum storage: 16 400 straws or 1200 cryo-vials
- Static holding time up to 350 days
- Plastic or stainless steel canisters
- Anti-float system for straws stored in plastic canisters
- Plastic level rod for measuring the liquid nitrogen level
- Light weight and resistant
- Easy to identify number and color code on the canister in the long time GT range: GT 3, 9, 11, 21 and 35
- The security lid is standard on the GT line
- Can be closed (except the GT 2) with a security lock on the lid (security lock is not included)
Constructed of aluminium with super-insulation and resin neck.
* values for plastic canisters version
** values for stainless steel canisters version
Certifications: Vessels comply with the EC Medical Directive 93/42 EEC.
Specifications
- Catalog No:
- 478-3085
- 479-0088
- 478-3034
- 478-3216
- 479-0069
- AIRLGT353
- 478-3213
- 478-0762
- 479-0068
- 478-3032
- 478-3031
- 478-0069
- 479-0087
- 479-0066
- 479-1792
- 478-3033
- 478-3214
- Model:
- GT- 9
- GT 21
- GT- 9
- GT 40
- GT 21
- GT-35
- GT-26
- GT-35
- GT 21
- GT 21
- GT-11
- GT-11
- GT-11
- GT-11
- NATAL 40
- GT-35
- GT-35
- Capacity:
- 9,3 L
- 21,5 L
- 9,3 L
- 40 L
- 21,5 L
- 33,6 L
- 26,7 L
- 33,6 L
- 21,5 L
- 21,5 L
- 12,2 L
- 12,2 L
- 12,2 L
- 12,2 L
- 40 L
- 33,6 L
- 33,6 L
- Static holding time (days):
- 84
- 179
- 84
- 140
- 179
- 350
- 90
- 350
- 179
- 179
- 130
- 130
- 130
- 130
- 140
- 350
- 350
- Daily evaporation:
- 0,11 L
- 0,12 L
- 0,11 L
- 0,29 L
- 0,12 L
- 0,12 L
- 0,29 L
- 0,09 L
- 0,12 L
- 0,12 L
- 0,09 L
- 0,09 L
- 0,09 L
- 0,09 L
- 0,33 L
- 0,09 L
- 0,12 L
- Ø neck:
- 50 mm
- 50 mm
- 50 mm
- 120 mm
- 50 mm
- 50 mm
- 80 mm
- 50 mm
- 50 mm
- 50 mm
- 50 mm
- 50 mm
- 50 mm
- 50 mm
- 120 mm
- 50 mm
- 50 mm
- Ø×H:
- 358×450 mm
- 388×660 mm
- 358×450 mm
- 468×710 mm
- 388×660 mm
- 468×660 mm
- 468×460 mm
- 468×660 mm
- 388×660 mm
- 388×660 mm
- 308×630 mm
- 308×630 mm
- 308×630 mm
- 308×630 mm
- 468×710 mm
- 468×660 mm
- 468×660 mm
- No. of canisters:
- 6
- 6
- 6
- 10
- 6
- 6
- 9
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- 6
- Ø×H canisters:
- 38×120 mm
- 38×120/38×180 mm
- 38×120 mm
- 73×280 mm
- 38×120/38×180 mm
- 38×120/38×180 mm
- 67×110 mm
- 38×120/38×180 mm
- 38×120/38×180 mm
- 38×120/38×180 mm
- 38×120/38×180 mm
- 38×120/38×180 mm
- 38×120/38×180 mm
- 38×120/38×180 mm
- 73×280 mm
- 38×120/38×180 mm
- 38×120/38×180 mm
- No. of stages of goblets:
- 1
- 1 or 2
- 1
- 2
- 1 or 2
- 1
- 1
- 1 or 2
- 1 or 2
- 1 or 2
- 1 or 2
- 1 or 2
- 1 or 2
- 1 or 2
- 1 or 2
- 1
- Storage capacity of straws - 0,25 ml straws (max):
- 1560
- 1560*/3120**
- 1560
- 16400
- 1560*/3120**
- 1560*/3120**
- 7380
- 1560*/3120**
- 1560*/3120**
- 1560*/3120**
- 1560*/3120**
- 1560*/3120**
- 1560*/3120**
- 1560*/3120**
- 16400
- 1560*/3120**
- 1560*/3120**
- Storage capacity of straws - 0,5 ml straws (max):
- 720
- 720*/1440**
- 720
- 7300
- 720*/1440**
- 720*/1440**
- 3285
- 720*/1440**
- 720*/1440**
- 720*/1440**
- 720*/1440**
- 720*/1440**
- 720*/1440**
- 720*/1440**
- 7300
- 720*/1440**
- 720*/1440**
- Storage capacity of 2 ml vials - capacity (100 vials/box):
- -
- 180
- -
- 1200
- 180
- 180
- -
- 180
- 180
- 180
- 180
- 180
- 180
- 180
- 1200
- 180
- 180
- Weight, empty:
- 8,2 kg
- 13 kg
- 8,2 kg
- 24 kg
- 13 kg
- 15 kg
- 14,8 kg
- 15 kg
- 13 kg
- 13 kg
- 9,2 kg
- 9,2 kg
- 9,2 kg
- 9,2 kg
- 24 kg
- 15 kg
- 15 kg
- Weight, full of LN₂:
- 15,7 kg
- 30,4 kg
- 15,7 kg
- 57 kg
- 30,4 kg
- 43 kg
- 36 kg
- 43 kg
- 30,4 kg
- 30,4 kg
- 19 kg
- 19 kg
- 19 kg
- 19 kg
- 43 kg
- 43 kg