Order Entry
Finland
ContactUsLinkComponent
 
ATC probes, glass body, Orion™
  662-1458
undefined
ATC probes, glass body, Orion™
  662-1458

 

  • Connection:
    MiniDIN
  • Ø×L:
    8×120 mm
  • Type:
    927006MD
  • Description:
    Orion ATC probe 927006MD
  • Material:
    Glass
  • Seq:
    03
  • Pk:
    1
  • Temp.:
    0...+100 °C
  • pH:
    0 - 14

 

 

Automatic Temperature Compensation (ATC) probes for fast, accurate measurements in the lab or field.

  • 927006MD automatically corrects pH measurements for variation in electrode slope due to temperature change
  • With glass body: Designed for use in organic solvents
  • Compatible with Orion meters

Electrode with MiniDIN connector is designed for use with Orion Star series meters.

Electrode with 3,5 mm phono tip connector is designed for use with the 310, 320, 330, 350 and 370 PerpHecT meters as well as the 162A, 535A, 550A and 555A meters.

Electrode with 8 pin DIN connector is designed for use with A series and Aplus series meters.