Order Entry
Finland
ContactUsLinkComponent
Cleanroom wipes, Amplitude™ Prozorb®
Cleanroom wipes, Amplitude™ Prozorb®
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Amplitude™ Prozorb®
Supplier:  CONTEC

Specifications

  • Catalog No:
  • CONTPZ-1212
  • 115-0272
  • Basis weight:
  • 55 g/m²
  • 55 g/m²
  • Absorbency:
  • 344 ml/m²
  • 344 ml/m²
  • Absorbency rate:
  • <1 s
  • <1 s
  • Extractables - using deionised water:
  • 0,010 g/m²
  • 0,010 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,010 g/m²
  • 0,010 g/m²
  • Fibres (>100 µm):
  • 35,8×10³/m²
  • 35,8×10³/m²
  • Particle generation (>=0,5 µm):
  • 29,7 × 10⁶/m²
  • 29,7 × 10⁶/m²
  • Ions - chloride:
  • 17,0 ppm
  • 17,0 ppm
  • Ions - sodium:
  • 14,5 ppm
  • 14,5 ppm

Specifications

Related Information