Order Entry
Finland
ContactUsLinkComponent
Cleanroom wipes, Polynit Heatseal
Cleanroom wipes, Polynit Heatseal
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Polynit Heatseal
Supplier:  CONTEC
Certificates

Specifications

  • Catalog No:
  • CONTLWPN0020
  • CONTLWPS0030
  • CONTPNHS-99B/150
  • 115-2148
  • CONTPNHS-44B
  • CONTPNHS-99B
  • 115-0375
  • 115-0376
  • 115-0268
  • Model:
  • Polynit Heatseal
  • Polynit Heatseal
  • Polynit Heatseal
  • Polynit Heatseal
  • Polynit Heatseal
  • Polynit Heatseal
  • Basis weight:
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • 140 g/m²
  • Absorbency - extrinsic:
  • 357 ml/m²
  • 357 ml/m²
  • 357 ml/m²
  • 357 ml/m²
  • 357 ml/m²
  • 357 ml/m²
  • Absorbency - intrinsic:
  • 2,39 ml/g
  • 2,39 ml/g
  • 2,39 ml/g
  • 2,39 ml/g
  • 2,39 ml/g
  • 2,39 ml/g
  • Absorbency rate:
  • 1 s
  • 1 s
  • 1 s
  • 1 s
  • 1 s
  • 1 s
  • Extractables - using deionised water:
  • 0,012 g/m²
  • 0,012 g/m²
  • 0,012 g/m²
  • 0,012 g/m²
  • 0,012 g/m²
  • 0,012 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,010 g/m²
  • 0,010 g/m²
  • 0,010 g/m²
  • 0,010 g/m²
  • 0,010 g/m²
  • 0,010 g/m²
  • Fibres (>100 µm):
  • 0,15×10³/m²
  • 0,15×10³/m²
  • 0,15×10³/m²
  • 0,15×10³/m²
  • 0,15×10³/m²
  • 0,15×10³/m²
  • Particle generation (>=0,5 µm):
  • 4,3 × 10⁶/m²
  • 4,3 × 10⁶/m²
  • 4,3 × 10⁶/m²
  • 4,3 × 10⁶/m²
  • 4,3 × 10⁶/m²
  • 4,3 × 10⁶/m²
  • Ions - chloride:
  • 0,06 ppm
  • 0,06 ppm
  • 0,06 ppm
  • 0,06 ppm
  • 0,06 ppm
  • 0,06 ppm
  • Ions - sodium:
  • 0,17 ppm
  • 0,17 ppm
  • 0,17 ppm
  • 0,17 ppm
  • 0,17 ppm
  • 0,17 ppm

Specifications

Related Information