Order Entry
Finland
ContactUsLinkComponent
 
Cleanroom wipes, sterile, SterileSorb™
 :  CONTEC
 
undefined
Cleanroom wipes, sterile, SterileSorb™
 :  CONTEC
 

 

  • Catalog No:
  • 115-0498
  • 115-1856
  • Model:
  • SterileSorb™
  • SterileSorb™
  • Basis weight:
  • 70 g/m²
  • 70 g/m²
  • Absorbency - extrinsic:
  • 281 ml/m²
  • 281 ml/m²
  • Absorbency - intrinsic:
  • 4,03 ml/g
  • 4,03 ml/g
  • Absorbency rate:
  • <1 s
  • <1 s
  • Extractables - using deionised water:
  • 0,007 g/m²
  • 0,007 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,003 g/m²
  • 0,003 g/m²
  • Particle generation (>=0,5 µm):
  • 21,5 × 10⁶/m²
  • 21,5 × 10⁶/m²
  • Ions - chloride:
  • 20,3 ppm
  • 20,3 ppm
  • Ions - sodium:
  • 30,8 ppm
  • 30,8 ppm