Order Entry
Finland
ContactUsLinkComponent
Cleanroom wipes, Anticon® Gold StandardWeight™
Cleanroom wipes, Anticon® Gold StandardWeight™
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Anticon® Gold StandardWeight™
Supplier:  CONTEC

Specifications

  • Catalog No:
  • 115-0446
  • CONT495353-904
  • CONT495353-902
  • CONT495353-931
  • Model:
  • Gold Standard Weight™
  • Gold Standard Weight™
  • Gold Standard Weight™
  • Gold Standard Weight™
  • Basis weight:
  • 120 g/m²
  • 120 g/m²
  • 120 g/m²
  • 120 g/m²
  • Absorbency - extrinsic:
  • 390 ml/m²
  • 390 ml/m²
  • 390 ml/m²
  • 390 ml/m²
  • Absorbency - intrinsic:
  • 3,28 ml/g
  • 3,28 ml/g
  • 3,28 ml/g
  • 3,28 ml/g
  • Absorbency rate:
  • <1 s
  • <1 s
  • <1 s
  • <1 s
  • Extractables - using deionised water:
  • 0,006 g/m²
  • 0,006 g/m²
  • 0,006 g/m²
  • 0,006 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,011 g/m²
  • 0,011 g/m²
  • 0,011 g/m²
  • 0,011 g/m²
  • Fibres (>100 µm):
  • 0,151×10³/m²
  • 0,151×10³/m²
  • 0,151×10³/m²
  • 0,151×10³/m²
  • Particle generation (>=0,5 µm):
  • 8,8 × 10⁶/m²
  • 8,8 × 10⁶/m²
  • 8,8 × 10⁶/m²
  • 8,8 × 10⁶/m²
  • Ions - chloride:
  • 0,040 ppm
  • 0,040 ppm
  • 0,040 ppm
  • 0,040 ppm
  • Ions - sodium:
  • 0,178 ppm
  • 0,178 ppm
  • 0,178 ppm
  • 0,178 ppm

Specifications