Cleanroom wipes, Anticon® Milliester® Polyester
Catalog # 115-0445
Supplier: CONTEC
Specifications
- Packed:150 per bag
- L×W:229×229 mm
- Model:Milliester®
- Basis weight:120 g/m²
- Absorbency:430 ml/m²
- Absorbency rate:0,2 s
- Extractables - using deionised water:0,08 g/m²
- Extractables - using isopropyl alcohol:0,04 g/m²
- Ions - calcium:1 ppm
- Ions - potassium:3 ppm
- Ions - sodium:3 ppm
- Ions - chloride:1 ppm
- Pk:150
Specifications
About this item
Made from high quality, unlaundered 100% continuous filament polyester.
- Low-linting wipes with excellent absorption properties for use in less critical applications
- Ideal for cleaning that requires tear- and abrasion-resistance; suitable for hybrid electronics
Suitable for use in Class 10 000, ISO Class 7, M5.5 environments.
Colour: White