Order Entry
Finland
ContactUsLinkComponent
Cleanroom wipes, Anticon® 100 StandardWeight™
Cleanroom wipes, Anticon® 100 StandardWeight™
Supplier:  CONTEC
Certificates
undefined
Cleanroom wipes, Anticon® 100 StandardWeight™
Supplier:  CONTEC

Specifications

  • Catalog No:
  • 115-0442
  • 115-0443
  • 115-3181
  • Basis weight:
  • 120 g/m²
  • 120 g/m²
  • 120 g/m²
  • Absorbency - extrinsic:
  • 339 ml/m²
  • 339 ml/m²
  • 339 ml/m²
  • Absorbency - intrinsic:
  • 2,87 ml/g
  • 2,87 ml/g
  • 2,87 ml/g
  • Absorbency rate:
  • <1 s
  • <1 s
  • <1 s
  • Extractables - using deionised water:
  • 0,004 g/m²
  • 0,004 g/m²
  • 0,004 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,008 g/m²
  • 0,008 g/m²
  • 0,008 g/m²
  • Fibres (>100 µm):
  • 1,558×10³/m²
  • 1,558×10³/m²
  • 1,558×10³/m²
  • Particle generation (>=0,5 µm):
  • 3,97 × 10⁶/m²
  • 3,97 × 10⁶/m²
  • 3,97 × 10⁶/m²
  • Ions - chloride:
  • 0,030 ppm
  • 0,030 ppm
  • 0,030 ppm
  • Ions - sodium:
  • 0,184 ppm
  • 0,184 ppm
  • 0,184 ppm

Specifications