Cleanroom wipes, sterile, Gamma Wipe® 67
Supplier: BERKSHIRE
Certificates
About this item
Designed for general sterile cleanroom applications requiring cleanliness, durability, and high absorbency, made of a low-particulating, non woven blend of 45% polyester and 55% cellulose.
- Certificate of Sterility is included with each case
- Sterilised by gamma radiation to a Sterility Assurance Level of 10⁻⁶
Suitable for Class 100, ISO 5, M3,5 environments.
Certifications: According to ANSI/ISO/AAMI guidelines.
Packaging: Packed in peel-away header bags.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
Specifications
- Catalog No:
- 115-0348
- 115-0262
- BERKGW67ST0980
- Model:
- Gamma Wipe® 67
- Gamma Wipe® 67
- Gamma Wipe® 67
- Basis weight:
- 67,6 g/m²
- 67,6 g/m²
- 68,3 g/m²
- Absorbency - extrinsic:
- 291 ml/m²
- 291 ml/m²
- 320 ml/m²
- Absorbency - intrinsic:
- 4,3 ml/g
- 4,3 ml/g
- 4,7 ml/g
- Absorbency rate:
- 2 s
- 2 s
- 2 s
- Extractables - using deionised water:
- 0,028 g/m²
- 0,028 g/m²
- -
- Extractables - using isopropyl alcohol:
- 0,038 g/m²
- 0,038 g/m²
- -
- Fibres (>100 µm):
- 200/cm²
- 200/cm²
- 100/cm²
- Particle generation (>=0,5 µm) - biaxial shake:
- 16 × 10³/cm²
- 16 × 10³/cm²
- 20×10³/cm²
- Calliper:
- 243 µm
- 243 µm
- -
- Ions - chloride:
- 39 ppm
- 39 ppm
- -
- Ions - potassium:
- 4,1 ppm
- 4,1 ppm
- -
- Ions - sodium:
- 49 ppm
- 49 ppm
- -