Order Entry
Finland
ContactUsLinkComponent
Cleanroom wipes, sterile, SterileWipe™ LP 10
Cleanroom wipes, sterile, SterileWipe™ LP 10
Catalog # 115-0312
Supplier:  Texwipe
undefined
Cleanroom wipes, sterile, SterileWipe™ LP 10
Catalog # 115-0312
Supplier:  Texwipe

Specifications

  • Packed:
    5 inner bags of 20 wipes, 5 bags/case
  • Description:
    TX3212
  • L×W:
    310×310 mm
  • Model:
    SterileWipe™ LP 10
  • Fibres (>100 µm):
    100/m²
  • Basis weight:
    125 g/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
    1,7 × 10⁶/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
    37000/m²
  • Particle generation (>=0,5 µm):
    2,9 × 10⁶/m²
  • Absorbency:
    230 ml/m²
  • Absorbency rate:
    5 s
  • Extractables - using deionised water:
    0,02 g/m²
  • Extractables - using isopropyl alcohol:
    0,06 g/m²
  • Ions - potassium:
    0,08 ppm
  • Ions - sodium:
    0,25 ppm
  • Ions - chloride:
    0,05 ppm
  • Pk:
    500

Specifications

About this item

SterileWipe™ LP 10 is a 100% continuous-filament polyester wipe with thermally sealed borders that have been designed to control particle and fiber contamination. The wipe is suitable for cleaning sterile environments such as pharmaceutical aseptic fill areas, biotechnology manufacturing facilities, microbiological laboratories, sterile suites and prep rooms.

  • Extremely low levels of releasable particles and fibres
  • Withstand exposure to common cleaning and disinfecting solutions including bleaches, phenols and quaternary ammonium compounds
  • Sterilised by gamma radiation to a 10⁻⁶ SAL (Sterility Assurance Level) in accordance with AAMI guidelines
  • Expiry-dated and supplied with lot-specific Certificates of Irradiation and Compliance

Suitable for use in Class 10, ISO 4, M2.5 environments.

Colour: White

Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.