Order Entry
Finland
ContactUsLinkComponent
Headspace crimp vials, Chromacol™
Headspace crimp vials, Chromacol™
  548-1094
 :  CHROMACOL
undefined
Headspace crimp vials, Chromacol™
  548-1094
 :  CHROMACOL

 

  • Cap included:
    No
  • Ø×H:
    18×50 mm
  • Capacity:
    9,00 ml
  • Colour:
    Clear
  • Seq:
    02
  • Pk:
    100

 

 

Clear borosilicate glass vials.

  • Bevelled edge, 20 mm crimp finish
  • Round bottom (with exception of 27-CV which is flat)