Order Entry
Finland
ContactUsLinkComponent
Closures for 8 mm crimp top vials, Chromacol™
Closures for 8 mm crimp top vials, Chromacol™
Catalog # 548-1228
Supplier:  CHROMACOL
undefined
Closures for 8 mm crimp top vials, Chromacol™
Catalog # 548-1228
Supplier:  CHROMACOL

Specifications

  • Hardness:
    50° shore
  • Septum:
    White silicone/red PTFE
  • Type:
    8-AC-ST15
  • Description:
    Silver crimp cap, 4 mm hole
  • Seq:
    08
  • Thickness:
    1,3 mm
  • Pk:
    500

Specifications

About this item