Order Entry
Finland
ContactUsLinkComponent
 
Tubing, PVC, coloured
Catalog # SIMS800/021/300706
Supplier:  SIMS Portex
undefined
Tubing, PVC, coloured
Catalog # SIMS800/021/300706
Supplier:  SIMS Portex

Specifications

  • Tubing ext.Ø:
    12,70 mm
  • Tubing int.Ø:
    6,35 mm
  • Wall thickness:
    3,175 mm
  • Colour:
    Yellow
  • Pk:
    30 m

Specifications

About this item

PVC, coloured.

  • Smooth bore, for ease of cleaning
  • Flexible, highly elastic but kink-resistant for maximum versatility
  • Grips tightly to metal or glass to provide secure connections

Ideal for laboratory or industrial use where applications require colour code tubing. Non-toxic.

Temperature-resistant from −30 to +60 °C

Shore hardness: 75 ° (A)