Safety cutter, SECUNORM MULTISAFE
Catalog # 233-0196
Supplier: MARTOR ARGENTAX
Specifications
- Total length:142 mm
- Blade:53×19×0,63 mm
- Pk:1
Specifications
About this item
Trapezoid blade, handle made of solid die-cast zinc.
- Full metal housing: very robust and abrasion resistant
- Interchangeable blade (tool required)
- With spring-loaded blade retraction and blade control slider on top
- Trapezoid deep-edged installed blade
- Blade with two cutting edges doubles the efficiency of the cutter
Heavy-duty cutter for use by left and right-handed users. The spring-loaded blade retract system is designed to respond to any uncontrolled move if and when the thumb-push slider is not in forward position. Ideal for cutting tape, plastic, cardboard, textile, rubber, PVC and leather.
TÜV approved
Certifications: TÜV approved