Order Entry
Finland
ContactUsLinkComponent
Stoppers, rubber, conical, pre-drilled
Stoppers, rubber, conical, pre-drilled
Catalog # VERN203241
Stoppers, rubber, conical, pre-drilled
Catalog # VERN203241

Specifications

  • Ø bottom:
    34,0 mm
  • Ø top:
    41,0 mm
  • Hole Ø:
    6,5 mm
  • Type:
    Pre-drilled
  • Height:
    35,0 mm
  • Pk:
    25

Specifications

About this item

Natural rubber, grey-blue.

  • Resistant to common laboratory chemicals
  • Provide a perfect seal and exceptional bonding
  • With pre-drilled holes
  • Resistant to temperatures from −5 to +70 °C (+120 °C in humid atmosphere)

Highly elastic, for perfect sealing and adhesion.

Resistant to temperatures from -5 to +70 °C (120 °C in moist heat)

DIN 12871

Certifications: DIN 12871.