Round slide mailer
Catalog # 631-9150
Supplier: KARTELL
Specifications
- No. of slides:10
- Colour:White
- Description:Slide mailer
- Material:PP
- Pk:1
Specifications
About this item
For storing and shipping five to ten microscope slides depending on their thickness or a 12 ml specimen.
- Very robust, chemically inert
- 20 mm of slide projects above jar for easy removal
- Very deep tap thread allowing leakproof seal for shipment
Ø×H: 45×90 mm
Ø×H: 45×90 mm
Delivery: Supplied with small loop on cap for tagging.