Cleanroom gloves, nitrile, Nitrilite® 93-401
Supplier: Ansell
Certificates
About this item
These ambidextrous silicone-free gloves meet the requirements of the electronic device manufacturing and biotechnologies industries.
- Non sterile, powder-free, textured fingertips
- Produced in a controlled powder-free environment
- Free of latex proteins, preventing the risk of allergies
- Excellent puncture and chemical resistance
- Optimal electrical properties
Suitable for use in Class 100, ISO 5 or M3.5 cleanrooms.
Purity: <400 particles/cm²
Certifications: EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5
Packaging: 50 gloves per inner bag, 2 inner bags per master polybag, 10 master polybags per liner bag (1000 gloves).
Specifications
- Catalog No:
- 112-3481
- 112-3482
- 112-3480
- 112-3479
- 112-3478
- ANSE93-401/5-5.5
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- Anti-static:
- +
- +
- +
- +
- +
- +