Surgical gloves, latex, sterile, Gammex® Latex
Supplier: ANSELL MEDICAL PRODUCTS
Certificates
About this item
The Gammex® Latex glove is easily donned, even with damp hands. The micro-rough textured outer surface ensures a secure grip in wet or dry conditions to facilitate the most delicate instrument handling.
- Sterile, powder-free, micro-textured surface
- Comfortable, no glove retraction, even after long periods of use
- Water-based synthetic (polyurethane) inner-coating facilitates double donning
- Contains low levels of proteins, chemical additives, endotoxins and pyrogenics
- Formulation is guaranteed free of thiurams and MBT
- Adhesive band at the top of the straight cuff allows secure hold on the surgical gown
The glove offers especially high levels of resistance to tear, alcohol-based hand disinfectants, and viral penetration. Ideal for general surgery.
Certifications: EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; EN 16523-1; AQL 1,5; Cat. III
Specifications
- Catalog No:
- ANSM330048085
- ANSM330048090
- ANSM330048080
- ANSM330048065
- ANSM330048095
- ANSM330048060
- ANSM330048055
- ANSM330048070
- ANSM330048075
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Micro-textured
- Cuff style:
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- Straight
- Cuff thickness:
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- Finger thickness:
- 0,44 mm
- 0,44 mm
- 0,44 mm
- 0,44 mm
- 0,44 mm
- 0,44 mm
- 0,44 mm
- 0,44 mm
- 0,44 mm
- Palm thickness:
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- 0,40 mm
- EN norm:
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; EN 16523-1
- EN 455 (1-4), EN ISO 374-1 Type B (KPT), EN ISO 374-5 VIRUS; EN 16523-1