Order Entry
Finland
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

55 mm, 8 mm, 70 - 90 mm, 55 mm
Catalog # 221-1136
Supplier:   DWK Life Sciences
Funnels with short stem
Catalog # 221-1136
Supplier:  DWK Life Sciences
Funnels with short stem

55 mm, 8 mm, 70 - 90 mm, 55 mm

Price
Inquire For Price
Log in for availability
1 * 1 Items
Product Details & Documents

Soda glass.

  • Good chemical and physical properties
  • Not suitable for applications involving high thermal stress
  • Quick and easy to clean

With smooth inner walls.

Certifications: DIN 12445 and ISO 4798

Specifications
  • Funnel O-Ø:
    55 mm
  • Stem O-Ø:
    8 mm
  • Stem length:
    55 mm
  • For filter Ø:
    70 - 90 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.