Syringe filters, Acrodisc®, glass fibre
Supplier: Cytiva (Formerly Pall Lab)
New Product
Certificates
About this item
Maximise throughput for hard to filter samples. Reduce clogging, use alone or in series with final membrane filter to increase flow rate and throughput.
Borosilicate glass fibre membrane, PP housing.
Specifications
- Catalog No:
- 514-1440
- 514-1441
- 514-0479
- 514-4072
- 516-7668
- 514-1442
- 514-1443
- 514-4074
- 514-4027
- Type:
- Premium syringe filter (PSF), with glass fibre pre-filter GF
- Premium syringe filter (PSF), with glass fibre pre-filter GF
- Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
- Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
- Syringe filter
- Premium syringe filter (PSF), with glass fibre pre-filter GF
- Premium syringe filter (PSF), with glass fibre pre-filter GF
- Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
- Syringe filter
- Environmentally Preferable:
- Waste Reducing
- Waste Reducing
- Waste Reducing
- Ø:
- 25 mm
- 25 mm
- 25 mm
- 25 mm
- 25 mm
- 25 mm
- 25 mm
- 25 mm
- 25 mm
- Pore size:
- 0,7 µm
- 0,7 µm
- 1,00 µm
- 1,00 µm
- 1,00 µm
- 1,00 µm
- 1,00 µm
- 1,00 µm
- 1,00 µm
- Max. operating pressure:
- 5,5 bar
- 5,5 bar
- 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
- 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
- 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
- 5,5 bar
- 5,5 bar
- 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
- 4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
- Max. temperature:
- 55 °C
- 55 °C
- 82 °C
- 82 °C
- 82 °C
- 55 °C
- 55 °C
- 82 °C
- 82 °C
- Water flow rate:
- ≥480 ml/min (1 bar)
- ≥480 ml/min (1 bar)
- 795 ml/min (1 bar)
- 795 ml/min (1 bar)
- 795 ml/min (1 bar)
- ≥800 ml/min (1 bar)
- ≥800 ml/min (1 bar)
- 795 ml/min (1 bar)
- 795 ml/min (1 bar)