Vacuum filtration units, GV 050, Whatman™
Catalog # 514-0115
Supplier: Whatman products (Cytiva)
Specifications
- Capacity:250 ml
- Description:Sieve filter, aluminium clamp, connection for rubber stopper, GV 050/1
- Filter size:Ø 47/50 mm
- Filtration area:12,5 cm²
- Pre-filter:Ø 40 mm
- Pk:1
Specifications
About this item
Cytiva offers a choice of Whatman holders for use with membrane filters.
- Chemically resistant to most aqueous and organic solutions
- Resistant to acids and caustic solutions
- Autoclavable and can be sterilized in dry heat to 180°C
- Can be used up to 200°C
Vaccum filtration devices made of borosilicate glass with silicone cover, suitable for analyses of residues, contamination tests and particulate analyses. Glass material. Silicone cap material. PTFE and silicone seals. Stainless steel, PTFE coated sieve. Borosilicate glass upper and lower parts. POM, thread RD14 hose connection. Borosilicate glass flask. Glass D2 frit. Aluminum and stainless steel clamps.
Ordering information: Includes silicone cap and is supplied with air inlet.