Hand sanitisers, Purell®
Catalog # GOJO9689-24-DEU00
Supplier: GOJO Industries - Europe Ltd
Specifications
- Description:Purell® instant hand sanitizer VF481™, 59 ml, bottle
- Seq:02
- Pk:24
Specifications
About this item
Purell® contains a moisturising system, which increases skin hydration to leave the skin feeling especially soft.
- On clean hands, kills 99,9% of germs that may cause diseases within 15 seconds
- Contains quick acting microbial substances
- Easy to use: no need for water or towels
- Outperforms other hand sanitisers ounce-for-ounce
- Clinically-proven to maintain skin health
Storage: 110 °F (43 °C).
Four skin conditioners, designed for close-quarters where outbreaks may occur.
Certifications: Meets FDA food code for hand sanitizer.
Packaging: Pack type: bottles.
Caution: These articles are not available in Germany.