Test tube brushes
Catalog # 141-0317
Supplier: GLASWARENFABRIK KARL HECHT
Specifications
- Bristle material:Cotton
- Brush head Ø:10 mm
- Handle material:Wire
- Description:Brush for Ø 10 - 12 mm test tubes
- Total length:160 mm
- Brush head length:50 mm
- Pk:1
Specifications
About this item
Brushes with light natural bristles, soft cotton tip and galvanized wire handle.