Order Entry
Finland
ContactUsLinkComponent
VWR®, Water Sampling Bottles
VWR®, Water Sampling Bottles
Catalog # 331-3411
Supplier:  VWR Collection
undefined
VWR®, Water Sampling Bottles
Catalog # 331-3411
Supplier:  VWR Collection

Specifications

  • Closure type:
    Tamper-evident screw cap with shaped seal
  • Packed:
    Carton of 100
  • Capacity:
    500 ml
  • Seq:
    03
  • W×D×H:
    70×70×160 mm
  • Cap colour:
    Red
  • Neck Ø ext.:
    22 mm
  • Pk:
    100

Specifications

About this item

HDPE.

  • Dosage in compliance with standards: ISO 5667-3/ISO 19458
  • Sodium thiosulphate in powder form
  • Tamper-evident red screw cap guarantees the sterility of the bottles prior to use
  • Shelf life up to 2 years

These bottles are undosed or dosed with sodium thiosulphate, which inhibits the effects of chlorine, bromine and ozone present in the water when the sample is taken. Square or rectangular bottles for more efficient storage.