Levelling bottles, DURAN®
Catalog # 215-1425
Supplier: DWK Life Sciences
Specifications
- Ext.Ø:73 mm
- Capacity:250 ml
- Height:131 mm
- Seq:01
- Pk:1
Specifications
About this item
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance
- High thermal resistance, autoclavable
- Minimal thermal expansion giving relatively high resistance to temperature changes
With unground neck, flared rim and glass tubing connector attached to the side above the bottom of the bottle. White, matt labelling area.
Certifications: DIN 12037