Aluminium foil, sheets
293-4321
: Korff
- Width:270 mm
- Length:230 mm
- Thickness:13 µm
- Pk:200
Pure aluminium 99,0 to 99,5%.
- Comes in a practical dispenser
- Pre-cut
Ideal for packaging, covering and insulation.
Pure aluminium 99,0 to 99,5%.
Ideal for packaging, covering and insulation.