Constant Climate Chambers, KBF Series
: Binder
New Product
The KBF series is a proven specialist for reliable ICH stability tests in the pharmaceutical industry: the KBF masters all long-term tests, accelerated tests and stress tests. It fulfills all important ICH requirements, from precision to programming and documentation. With flexible water supply options for all installation locations. The units have a stainless-steel inner chamber and proven APT.line™ preheating chamber technology, feature a temperature range of 0 to +70 °C, and humidity range of 10 to 80% RH, the KBF consumes up to 40 % less energy than its predecessor. With optional light modules, the KBF can be converted into an ICH photostability chamber and a plant growth chamber.
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant (GWP is 3)
- Door heating to prevent condensation
- Adjustable fan speed
- Humidity regulation with capacitive humidity sensor and responsive steam humidification
- Housing design with HIT technology
- Inner doors made of metal oxide-coated safety glass
- Large access port with silicone plug
- Floor-standing units featuring robust twin casters with brakes at the front
- Stackable tabletop units with a volume of up to 130 liters
- Intuitive touchscreen controller with time-segment and real-time programming
- Ergonomically adjustable control terminal (for units with a volume of 470 liters and above)
- Signal triangle with light-up status display (for units with a volume of 470 liters and above)
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
: Optional light modules for ICH photostability testing are available for 260, 470, 720 L models and optional LED light modules for plant growth are available for models from 260 L.
: Supplied with 2 stainless steel racks and BINDER Multi Management Software APT-COM™ basic edition.
- Catalog No:
- 390-1754
- 390-1753
- 390-1756
- 390-1755
- 390-1758
- 390-1757
- Model:
- KBF 260
- KBF 130
- KBF 720
- KBF 470
- KBF 1600
- KBF 1060
- Temperature range:
- 0...70 °C (without humidity),
10...70 °C (with humidity) - 0...70 °C (without humidity),
10...70 °C (with humidity) - 0...70 °C (without humidity),
10...70 °C (with humidity) - 0...70 °C (without humidity),
10...70 °C (with humidity) - 0...70 °C (without humidity),
10...70 °C (with humidity) - 0...70 °C (without humidity),
10...70 °C (with humidity)
- Temperature fluctuation (time):
- ±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH) - ±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH) - ±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH) - ±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH) - ±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH) - ±0.1 K (at 25 °C and 60% RH)
±0.1 K (at 40 °C and 75% RH)
- Temperature variation (spatial):
- ±0.3 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH) - ±0.2 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH) - ±0.3 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH) - ±0.2 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH) - ±0.4 K (at 25 °C and 60% RH)
±0.3 K (at 40 °C and 75% RH) - ±0.3 K (at 25 °C and 60% RH)
±0.2 K (at 40 °C and 75% RH)
- Humidity range (RH):
- 10...80 %
- 10...80 %
- 10...80 %
- 10...80 %
- 10...80 %
- 10...80 %
- Capacity:
- 262 L
- 127 L
- 727 L
- 472 L
- 1610 L
- 1070 L
- Convection type:
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Shelves supplied (max.):
- 2 (9)
- 2 (6)
- 2 (16)
- 2 (16)
- 2 (16)
- 2 (16)
- Max. load per shelf:
- 30 kg
- 25 kg
- 40 kg
- 40 kg
- 40 kg
- 40 kg
- Nominal power consumption:
- 1.4 kW
- 1.3 kW
- 1.6 kW
- 1.4 kW
- 1.7 kW
- 1.6 kW
- Weight:
- 188 kg
- 126 kg
- 298 kg
- 225 kg
- 438 kg
- 340 kg
Model KBF 1060 Constant Climate Chambers With A Large Temperature Humidity Range_EN.pdf Model KBF 130 Constant Climate Chambers With A Large Temperature Humidity Range_EN.pdf.pdf Model KBF 1600 Constant Climate Chambers With A Large Temperature Humidity Range_EN.pdf Model KBF 260 Constant Climate Chambers With A Large Temperature Humidity Range_EN.pdf.pdf Model KBF 470 Constant Climate Chambers With A Large Temperature Humidity Range_EN.pdf.pdf