Order Entry
Finland
ContactUsLinkComponent
DURAN® protect Laboratory Bottle, Amber
DURAN® protect Laboratory Bottle, Amber
Catalog # SCOT218068687
Supplier:  DWK Life Sciences
New Product
DURAN® protect Laboratory Bottle, Amber
Catalog # SCOT218068687
Supplier:  DWK Life Sciences
New Product

Specifications

  • Ext.Ø:
    227 mm
  • Thread:
    GL 45
  • Capacity:
    10000 ml
  • Colour:
    Brown
  • Height:
    410 mm
  • Pk:
    1

Specifications

About this item

DURAN® protect Laboratory Bottle, amber, PU plastic safety coated, with thread DIN 168-1, USP <660> (Spectral Transmission) and EP (3.2.1), graduated.

  • Manufactured from ambered borosilicate glass 3.3 with a polyurethane coating
  • The polyurethane PU coating provides scratch protection
  • USP <660> (Spectral Transmission) and EP (3.2.1) compliant. Less than 10% spectral transmission between 290 and 450 nm
  • The only external application of the amber colour and PU coating ensures that internal surfaces have standard DURAN® glass properties
  • Easy-to-read scale with graduation marks to estimate the content

Safe storage and shipping of bulk, high-potency active pharmaceutical ingredients (HPAPIs) powders.

Ordering information: Supplied with push-on protective cover. The applicable screw caps and pouring rings must be ordered separately.